DISTR-TRIPLE-UNION-TUBE-1/4X3/8IN

884.44976 - UNSPSC 27131600
0884544976961 5
DISTR-TRIPLE-UNION-TUBE-1/4X3/8IN DISTR-TRIPLE-UNION-TUBE-1/4X3/8IN
DISTR-TRIPLE-UNION-TUBE-1/4X3/8IN

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate
Material of inner core layer Rubber/stainless steel
Max. temperature resistance against liquids 60 (°C)
Max Working Pressure 150 (PSI)
Tube Size 1/4 in
Tube Size 2 3/8 in
Suitable for Air
Type description Imperial Self Locking
Color Black
EAN 4068362202919

Is Often Bought With

You Might Also Like